- Metric Socket Set
- 57 Pieces
- 12 Point
- 3/8" Socket Drive Size
- Socket Size Range From 6 mm to 22 mm
| Socket Series | Standard, Deep, Metric, Hex Bit |
| Socket Size Range | 6 mm to 22 mm |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 57 |
| Set Includes | (1) Adapter, (1) Hinge Handle, (1) Ratchet, (1) Sliding-T Handle, (1) Speed Handle, (1) Universal Joint, (3) Extensions |
| Inch/Metric | Metric |
| Weight | 10.22 LB |

