- Socket Set
- 12 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 8 mm - 19 mm
| Finish | Full Polish |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Inch/Metric | Metric |
| Socket Series | Standard |
| No. of Points | 12 |
| Set Includes | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 13" Socket Bar, Clips |
| No. of Pieces | 12 |
| Socket Size Range | 8 mm to 19 mm |
| Weight | 1.25 LB |

