
- Universal Socket Set
- 7 Pieces
- 3/8" Drive
- Universal Sockets
- Socket Size Range 9 mm - 15 mm
Socket Series | Universal |
No. of Pieces | 7 |
Socket Drive Size | 3/8 in |
No. of Points | 12 |
Inch/Metric | Metric |
Magnetic | No |
Set Includes | 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 6 1/4" Socket Bar, Clips |
Finish | Full Polish |
Socket Size Range | 9 mm to 15 mm |
Weight | 0.93 LB |
