- 3/8'' Socket Drive Size, 13 mm Socket Size, 28.5 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Drive End Diameter | 18.7 mm |
| No. of Points | 12 |
| Socket Series | Standard |
| Socket Diameter | 18.7 mm |
| Overall Length | 28.5 mm |
| Socket Size | 13 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Weight | 0.07 LB |

