- Socket Set
- 13 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 1/4" - 1"
| Socket Size Range | 1/4 in to 1 in |
| No. of Pieces | 13 |
| Magnetic | No |
| Socket Series | Standard |
| Finish | Full Polish |
| Set Includes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1", 13" Long Socket Bar, Clips |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Weight | 2.0 LB |

