- 8 Point Standard Socket
- 3/8" Drive
- 5/16" Socket Size
- 1 5/64" Overall Length
| Opening Size | 5/16 in |
| Tip Type | Box |
| Locking Type | Ball |
| Material | Forged Alloy Steel |
| Finish | Nickel Chrome |
| Socket Drive Size | 3/8 in |
| No. of Points | 8 |
| Overall Length | 1.07813 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Drive Type | Square |
| Socket Size | 5/16 in |
| Length Type | Standard |
| Weight | 0.05 LB |

