- Universal Socket Set
- 7 Pieces
- 3/8" Drive
- Universal Sockets
- Socket Size Range 3/8" - 3/4"
| Inch/Metric | Inch |
| Magnetic | No |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 3/8 in to 3/4 in |
| Socket Series | Universal |
| Finish | Full Polish |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 6 1/4" Socket Bar, Clips |
| No. of Points | 6 |
| No. of Pieces | 7 |
| Weight | 1.44 LB |

