- 3/8" Socket Drive Size, 0.25" Socket Size, 1 5/64" Overall Length
| No. of Points | 8 |
| Length Type | Standard |
| Drive End Diameter | 5/8 in |
| Overall Length | 1.07813 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Socket Size | 1/4 in |
| Socket Series | Standard |
| Socket Diameter | 33/64 in |
| Weight | 0.05 LB |

