- 3/8'' Socket Drive Size, 7 mm Socket Size, 27.8 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| No. of Points | 6 |
| Overall Length | 27.8 mm |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Socket Diameter | 10.9 mm |
| Length Type | Standard |
| Socket Size | 7 mm |
| Inch/Metric | Metric |
| Drive End Diameter | 17 mm |
| Weight | 0.04 LB |

