- 3/8" Socket Drive Size, 1" Socket Size, 2 3/4" Overall Length
compliances
- 0
| No. of Points | 6 |
| Inch/Metric | Inch |
| Overall Length | 2.75 in |
| Socket Diameter | 1 21/64 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Series | Deep |
| Socket Size | 1 in |
| Drive End Diameter | 1 21/64 in |
| Weight | 0.46 LB |

