- Starting Punch
- 3/16 in Tip
- 5 5/8 in Long
features
- Similar to drift punches, but have wider points and heavier, shorter body
- Designed for installing pins and rivets and for starting their removal
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Size | 3/16 in |
| Punch Type | Starting |
| Length | 5 5/8 in |
| Hex Size | 3/8 in |
| Weight | 0.17 LB |

