- 12 Point Hand Socket
- 3/8" Drive
- 23 mm Socket Size
- Deep Socket Depth
| Inch/Metric | Metric |
| Socket Size | 23 mm |
| Socket Series | Deep |
| No. of Points | 12 |
| Finish | Nickel Chrome |
| Locking Type | Ball |
| Material | Forged Alloy Steel |
| Overall Length | 69.9 mm |
| Opening Size | 23 mm |
| Drive Type | Square |
| Tip Type | Box |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| Length Type | Deep |
| Weight | 0.39 LB |

