- 3/8" Socket Drive Size, 0.6875" Socket Size, 2 3/4" Overall Length
compliances
- 0
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Socket Size | 11/16 in |
| Drive End Diameter | 15/16 in |
| Length Type | Deep |
| Overall Length | 2.75 in |
| Socket Diameter | 15/16 in |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Series | Deep |
| Weight | 0.22 LB |

