- 3/8 Socket Drive Size, 0.625" Socket Size, 2 3/4" Overall Length
| No. of Points | 12 |
| Overall Length | 2.75 in |
| Socket Series | Deep |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Socket Size | 5/8 in |
| Drive End Diameter | 7/8 in |
| Inch/Metric | Inch |
| Socket Diameter | 7/8 in |
| Weight | 0.17 LB |

