- 3/8" Socket Drive Size, 19 mm Socket Size, 69.9 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Socket Size | 19 mm |
| Socket Diameter | 25.6 mm |
| Inch/Metric | Metric |
| Length Type | Deep |
| Overall Length | 69.9 mm |
| Drive End Diameter | 25.6 mm |
| Weight | 0.24 LB |

