- 3/8 Socket Drive Size, 0.5625" Socket Size, 2 1/8" Overall Length
| Drive End Diameter | 51/64 in |
| Socket Diameter | 51/64 in |
| Length Type | Deep |
| Socket Series | Deep |
| Socket Drive Size | 3/8 in |
| Socket Size | 9/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Overall Length | 2.125 in |
| Weight | 0.16 LB |

