- 3/8" Socket Drive Size, 17 mm Socket Size, 69.9 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Length Type | Deep |
| Drive End Diameter | 23.7 mm |
| Socket Diameter | 23.7 mm |
| Socket Series | Deep |
| Socket Size | 17 mm |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Overall Length | 69.9 mm |
| Weight | 0.24 LB |

