- 3/8" Socket Drive Size, 14 mm Socket Size, 54 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Socket Drive Size | 3/8 in |
| Overall Length | 54 mm |
| Socket Diameter | 19.9 mm |
| Inch/Metric | Metric |
| Socket Size | 14 mm |
| Socket Series | Deep |
| Drive End Diameter | 19.9 mm |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 0.15 LB |

