- 3/8" Socket Drive Size, 0.4375" Socket Size, 2 1/64" Overall Length
compliances
- 0
| Drive End Diameter | 41/64 in |
| Overall Length | 2.01563 in |
| Socket Size | 7/16 in |
| Socket Series | Deep |
| Socket Diameter | 41/64 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Weight | 0.11 LB |

