- 3/8" Socket Drive Size, 0.3125" Socket Size, 2 1/8" Overall Length
compliances
- 0
| Overall Length | 2.125 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Diameter | 15/32 in |
| Socket Type | Hand |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Drive End Diameter | 21/32 in |
| Socket Size | 5/16 in |
| Length Type | Deep |
| Weight | 0.09 LB |

