Skip to content Skip to navigation menu
ORS Nasco577-501/4

577-501/4

Starting Punch
Item #101414353
  • Starting Punch
  • 3/32 in Tip
  • 5 in Long
ORS Nasco577-501/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Starting Punch
  • 3/32 in Tip
  • 5 in Long

features

  • Similar to drift punches, but have wider points and heavier, shorter body
  • Designed for installing pins and rivets and for starting their removal
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Length 5 in
Tip Size 3/32 in
Punch Type Starting
Hex Size 1/4 in
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison