- 3/8" Socket Drive Size, 8 mm Socket Size, 54 mm Overall Length
features
- Made from alloy steel
- Chrome-plated
| Overall Length | 54 mm |
| Socket Drive Size | 3/8 in |
| Socket Series | Deep |
| Length Type | Deep |
| Socket Size | 8 mm |
| Socket Diameter | 12 mm |
| No. of Points | 12 |
| Drive End Diameter | 16.5 mm |
| Inch/Metric | Metric |
| Weight | 0.1 LB |

