- Hex Bit Set
- 7 Pieces
- 3/8" Drive Size
- Size Range from 4 mm to 10 mm
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 7 mm, 9 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Socket Series | Hex Bit |
| Weight | 0.89 LB |
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 7 mm, 9 mm |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Socket Series | Hex Bit |
| Weight | 0.89 LB |