- Hex Bit Set
- 7 Pieces
- 3/8" Drive
- Hex Bit Sockets
- Socket Size Range 4 mm - 10 mm
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Size Range | 4 mm to 10 mm |
| Magnetic | No |
| Set Includes | 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 6 1/4" Socket Bar, Clips |
| Socket Series | Hex Bit |
| Finish | Full Polish |
| No. of Pieces | 7 |
| Weight | 0.8 LB |

