- Hex Bit Set
- 7 Pieces
- 3/8" Drive
- Hex Bit Sockets
- Socket Size Range 1/8" - 3/8"
| Socket Size Range | 1/8 in to 3/8 in |
| Socket Series | Hex Bit |
| Magnetic | No |
| Set Includes | 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 6 1/4" Socket Bar, Clips |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| No. of Pieces | 7 |
| Weight | 0.7 LB |

