
- Drive Pin Punch
- 7/32 in Tip
- 8 in Long
features
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
Hex Size | 7/16 in |
Tip Size | 7/32 in |
Length | 8 in |
Punch Type | Drive Pin |
Weight | 0.2 LB |
