Skip to content Skip to navigation menu
ORS Nasco577-48532

577-48532

Super-Duty Drive Pin Punch (One Piece Design)
Item #102189674
  • Drive Pin Punch
  • 5/32 in Tip
  • 5 in Long
ORS Nasco577-48532
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Pin Punch
  • 5/32 in Tip
  • 5 in Long

features

  • For use in extremely harsh work environments
  • Made from tool steel and specially heat-treated for greater strength and ductility
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Tip Size 5/32 in
Hex Size 5/16 in
Punch Type Drive Pin
Length 5 in
Weight 0.08 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison