Skip to content Skip to navigation menu
ORS Nasco577-48516L

577-48516L

Super-Duty Long Drive Pin Punch (One Piece Design)
Item #101429005
  • Drive Pin Punch
  • 5/16 in Tip
  • 8 in Long
ORS Nasco577-48516L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drive Pin Punch
  • 5/16 in Tip
  • 8 in Long

features

  • Made from tool steel and specially heat-treated for greater strength and ductility
  • Modified parabolic struck end for greater resistance to mushrooming and chipping
Hex Size 1/2 in
Tip Size 5/16 in
Punch Type Drive Pin
Length 8 in
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison