- Drive Pin Punch
- 1/16 in Tip
- 4 1/8 in Long
features
- For use in extremely harsh work environments
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Size | 1/16 in |
| Punch Type | Drive Pin |
| Length | 4 1/8 in |
| Hex Size | 1/4 in |
| Weight | 0.04 LB |

