- Drive Pin Punch
- 3/8 in Tip
- 6 1/2 in Long
features
- For use in extremely harsh work environments
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Drive Pin |
| Hex Size | 5/8 in |
| Tip Size | 3/8 in |
| Length | 6 1/2 in |
| Weight | 0.4 LB |

