- Hex Bit Socket
- 1/4" Drive
- 3/32" Hex
- 1 7/8" Overall Length
| Finish | Nickel Chrome |
| Overall Length | 1.875 in |
| Socket Drive Size | 1/4 in |
| Hex Size | 3/32 in |
| Locking Type | Ball |
| Material | Forged Alloy Steel |
| Bit Length | 1 in |
| Tip Type | Hex |
| Drive Type | Square |
| Inch/Metric | Inch |
| Weight | 0.03 LB |

