Skip to content Skip to navigation menu
ORS Nasco577-4764

577-4764

Flexible Driver
Item #101415284
  • Flexible Driver
  • 1/4" Drive Size
  • 6 3/4"Overall Length
ORS Nasco577-4764
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flexible Driver
  • 1/4" Drive Size
  • 6 3/4"Overall Length
Finish Chrome
Overall Length 6.75 in
Drive Size 1/4 in
Weight 0.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison