- Socket Set
- 12 Pieces
- 1/4" Drive
- Deep Sockets
- Socket Size Range 4 mm - 14 mm
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Socket Size Range | 4 mm to 14 mm |
| No. of Points | 6 |
| Socket Series | Deep |
| No. of Pieces | 12 |
| Finish | Full Polish |
| Magnetic | No |
| Set Includes | 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 9" Socket Bar, Clips |
| Weight | 1.03 LB |

