
- 1/4" Socket Drive Size, 0.5" Socket Size, 2" Overall Length
Socket Series | Deep |
Overall Length | 2 in |
Drive End Diameter | 11/16 in |
Socket Diameter | 11/16 in |
Length Type | Deep |
Socket Drive Size | 1/4 in |
Socket Size | 1/2 in |
No. of Points | 6 |
Inch/Metric | Inch |
Weight | 0.11 LB |
