- 1/4" Socket Drive Size, 0.375" Socket Size, 2" Overall Length
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Drive End Diameter | 35/64 in |
| Socket Series | Deep |
| Socket Diameter | 11/16 in |
| Length Type | Deep |
| Socket Size | 3/8 in |
| Overall Length | 2 in |
| Weight | 0.07 LB |

