- Universal Socket Set
- 5 Pieces
- 1/4" Drive
- Universal Sockets
- Socket Size Range 1/4" - 1/2"
| Socket Series | Universal |
| No. of Pieces | 5 |
| Socket Size Range | 1/4 in to 1/2 in |
| Finish | Full Polish |
| Magnetic | No |
| Inch/Metric | Inch |
| Set Includes | 1/4", 5/16", 3/8", 7/16", 1/2", 6 1/4" Socket Bar, Clips |
| Socket Drive Size | 1/4 in |
| No. of Points | 12 |
| Weight | 0.3 LB |

