
- Drive Pin Punch
- 15/64 in Tip
- 6 3/4 in Long
features
- Two-piece design allows tip to have a higher hardness for greater durability.
- Modified parabolic struck end for greater resistance to mushrooming and chipping
Hex Size | 1/2 in |
Punch Type | Drive Pin |
Length | 6 3/4 in |
Tip Size | 15/64 in |
Weight | 0.29 LB |
