- 1/4" Socket Drive Size, 9 mm Socket Size,22.2 mm Overall Length
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Socket Size | 9 mm |
| Socket Diameter | 13 mm |
| Drive End Diameter | 13 mm |
| Overall Length | 22.2 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Weight | 0.18 LB |

