- 12 Point Deep Socket
- 1/4" Drive
- 5 mm Socket Size
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Series | Deep |
| Socket Size | 5 mm |
| No. of Points | 12 |
| Weight | 0.35 LB |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Metric |
| Length Type | Deep |
| Socket Series | Deep |
| Socket Size | 5 mm |
| No. of Points | 12 |
| Weight | 0.35 LB |