Skip to content Skip to navigation menu
ORS Nasco577-46328

577-46328

Metric Hex Key
Item #102199804
  • Metric
  • 17 mm Key Size
  • 156 mm Length
  • Basic
ORS Nasco577-46328
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 17 mm Key Size
  • 156 mm Length
  • Basic
Length 156.000 mm
Type Basic
Inch/Metric Metric
Key Size 17 mm
Weight 0.94 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison