Skip to content Skip to navigation menu
ORS Nasco577-46326

577-46326

Metric Hex Key
Item #101429010
  • Metric
  • 14 mm Key Size
  • 136 mm Length
  • Basic
ORS Nasco577-46326
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 14 mm Key Size
  • 136 mm Length
  • Basic
Length 136.000 mm
Type Basic
Inch/Metric Metric
Key Size 14 mm
Weight 0.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison