Skip to content Skip to navigation menu
Metric Hex Key

577-46316

Metric Hex Key
Item #101448729
  • Metric
  • 5 mm Key Size
  • 78 mm Length
  • Basic
Metric Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 5 mm Key Size
  • 78 mm Length
  • Basic
Type Basic
Length 78.000 mm
Inch/Metric Metric
Key Size 5 mm
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison