Skip to content Skip to navigation menu
ORS Nasco577-46314

577-46314

Metric Hex Key
Item #101430186
  • Metric
  • 4 mm Key Size
  • 68 mm Length
  • Basic
ORS Nasco577-46314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 4 mm Key Size
  • 68 mm Length
  • Basic
Inch/Metric Metric
Key Size 4 mm
Length 68.000 mm
Type Basic
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison