Skip to content Skip to navigation menu
ORS Nasco577-46308

577-46308

Metric Hex Key
Item #101430241
  • Metric
  • 2 mm Key Size
  • 49 mm Length
  • Basic
ORS Nasco577-46308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • 2 mm Key Size
  • 49 mm Length
  • Basic
Key Size 2 mm
Type Basic
Length 49.000 mm
Inch/Metric Metric
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison