Skip to content Skip to navigation menu
ORS Nasco577-46216

577-46216

Long Hex Key
Item #102190724
  • Inch
  • 1/4" Key Size
  • 5 1/4" Length
  • Long
ORS Nasco577-46216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4" Key Size
  • 5 1/4" Length
  • Long
Inch/Metric Inch
Type Long
Length 5 1/4 in
Key Size 1/4 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison