Skip to content Skip to navigation menu
ORS Nasco577-4235S

577-4235S

Forcing Screw
Item #101414107
  • Forcing Screw
  • 12" Overall Length
  • 11 1/16" Thread Length
  • 3/4-12 Thread
ORS Nasco577-4235S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Forcing Screw
  • 12" Overall Length
  • 11 1/16" Thread Length
  • 3/4-12 Thread
Thread Size 3/4-12
Length 12 in
Hex Head Size 1/2 in
Weight 1.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison