- Puller Set
- 6 Ton
- Straight Jaw
- 2 Way
- 2" to 4" Reach
includes
- Forcing Screw
- 2 Way Crossarm
- Steel Storage Box
| Reach | 2 in |
| Reach [Max] | 4 in |
| Capacity, tons | 6 tons |
| Weight | 4.87 LB |
| Reach | 2 in |
| Reach [Max] | 4 in |
| Capacity, tons | 6 tons |
| Weight | 4.87 LB |