Skip to content Skip to navigation menu
ORS Nasco577-4027

577-4027

Long Narrow Jaws
Item #101426991
  • Long Narrow Jaw
  • 6" Overall Length
  • 4" Reach
  • 1/2" Width
ORS Nasco577-4027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Long Narrow Jaw
  • 6" Overall Length
  • 4" Reach
  • 1/2" Width
Overall Length 6 in
Length 2 1/16 in
Reach 4 in
Weight 0.37 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison