- Retaining Ring Pliers
- External
- 9 1/8" Overall Length
- Bore Range
- 45 ° Tip Angle
features
- Use with external retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Overall Length | 9.125 in |
| Straight Tip Size | 0.115 in |
| Tip Angle | 0 ° |
| Weight | 0.49 LB |

