
- Retaining Ring Pliers
- External
- 6 1/8" Overall Length
- Bore Range
- 0° Tip Angle
features
- Use with external retaining rings
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
Overall Length | 6.125 in |
Straight Tip Size | 0.038 in |
Tip Angle | 0 ° |
Weight | 0.14 LB |
